Motion
10/8V35.5 VT-6050

DODGE
10/8V35.5 VT-6050

V-Belt Pulley - 8V Belt Section, 10 Groove, Bushing Required Bore Size, 35.5000 in O.D., Taper Lock Bushed, 6050 Series Bushing, Cast Iron Material
MI ITEM #00746970
MFR #10/8V35.5 VT-6050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10/8V35.5 VT-6050

V-Belt Pulley - 8V Belt Section, 10 Groove, Bushing Required Bore Size, 35.5000 in O.D., Taper Lock Bushed, 6050 Series Bushing, Cast Iron Material
MI ITEM #00746970
MFR #10/8V35.5 VT-6050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10/8V35.5 VT-6050 SHEAVE 110976

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    6050
  • Bore Diameter
    Bushing Required
  • Keyway Size
    1 x 1/2 (4-7/16 Bore) in, 1-1/2 x 3/4 (5-15/16 to 6 Bore) in, 1-1/4 x 5/8 (4-15/16 to 5-7/16 Bore) in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    4-7/16 to 6 in
  • Pitch Diameter
    35.3 in
  • Overall Width
    11.62 in
  • Pulley Construction
    Spoked
  • UPC_NO
    782475652969
  • Weight
    605.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought