Motion
10-8V40.0-6050  SHEAVE

DODGE
10-8V40.0-6050 SHEAVE

110977 Bushing Bore V-Belt Pulley - 8V Belt Section, 10 Groove, 40.00 in O.D., Taper Lock Bushed, 6050 Series Bushing, Cast Iron Material
Mi Item #00746971
MFR #10-8V40.0-6050 SHEAVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10-8V40.0-6050 SHEAVE

110977 Bushing Bore V-Belt Pulley - 8V Belt Section, 10 Groove, 40.00 in O.D., Taper Lock Bushed, 6050 Series Bushing, Cast Iron Material
Mi Item #00746971
MFR #10-8V40.0-6050 SHEAVE

Mfr description
10/8V40.0 VT-6050 SHEAVE 110977
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    4-7/16 to 6 in
  • Outside Diameter  
    40.0000 in
  • Weight
    697.00 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    6050
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475656363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)