Motion
2GBBX108

BROWNING
2GBBX108

Classical Gripnotch Banded V-Belt - BX, 21/32 in Top Width, 2 Strand, 111 in Nominal Outside Length, Cogged
MI ITEM #00747011
MFR #2GBBX108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2GBBX108

Classical Gripnotch Banded V-Belt - BX, 21/32 in Top Width, 2 Strand, 111 in Nominal Outside Length, Cogged
MI ITEM #00747011
MFR #2GBBX108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2GBBX108 GRIPBAND BELT
  • Ideal for Pulsing loads - All Browning Banded Belts provide the belt solution for pulsing/shock loads and the demands of the aggregate industry. The Banding material aids in preventing material from getting between the sheave and belts. Eliminates the possibility of belt turnover on narrow and long centers - Banded Belts assure all belts within the drive run in uniformity to the sheaves without any possibility of belt turnover, even when centers are very long.

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    BX
  • Number Of Strands
    2
  • Nominal Outside Length
    111 in
  • Cogged/Smooth
    Cogged
  • Construction Type
    Notched
  • Top Width Per Strand
    21/32 in
  • Belt Style
    GRIPBAND
  • Reinforcing Cord Material
    Synthetic Fiber
  • Top Width
    1-5/16 in
  • Pitch Length
    109.8000 in
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Manufacturer Upc Number
    662289015054
  • UPC_NO
    662289015054
  • Weight
    2.14 lbs
  • Manufacturer Catalog Number
    2GBBX108
  • Manufacturer Product Page
  • Belt Type
    Gripband Notched Belts
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text