1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SPEED CONTROL INC
14T5-225
Synchronou & Timing Belt - T5, 45 Teeth, Urethane Material
Mi Item #
00747422
MFR #
14T5-225
Price
$12.60
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
SPEED CONTROL INC 14T5-225
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPEED CONTROL INC
14T5-225
Synchronou & Timing Belt - T5, 45 Teeth, Urethane Material
Mi Item #
00747422
MFR #
14T5-225
Mfr description
14T5-225 METRIC TIMING BELT 45T
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$12
.60
/each
Add to Cart
Specifications
Dimensions
Overall Length
225 mm
Details
Belt Type
T5
Cord Material
Steel
Material
Urethane
Number Of
Teeth
45
Number Of Toothed Sides
1
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items