Motion
480J6
Micro V-Belt - J Belt Section:, 6 Ribs, 48 in Overall Length, V-Ribbed
Mi Item #00749317
MFR #480J6
Price$31.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 6 Ribs, 48 in Overall Length, V-Ribbed
Mi Item #00749317
MFR #480J6

Mfr description
480J6 MULTI-RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.94/each

Specifications

Dimensions

  • Overall Length
    48 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    480J6
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    6
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)