Motion
T10-960-14

GATES RUBBER CO
T10-960-14

Synchro-Power™Sleeves Synchronous & Timing Belt - T10, 10 mm Pitch, 960 mm Pitch Length, 14 mm Width, 96 Teeth, Polyurethane Material
MI ITEM #00750150
MFR #T10-960-14
Price$84.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
T10-960-14

Synchro-Power™Sleeves Synchronous & Timing Belt - T10, 10 mm Pitch, 960 mm Pitch Length, 14 mm Width, 96 Teeth, Polyurethane Material
MI ITEM #00750150
MFR #T10-960-14

Mfr description
T10-960-14 METRIC TIMING BELT
  • Abrasion-resistant polyurethane body offers clean running systems without accumulation of debris
  • Synchro-Power endless belts and sleeves for power transmission are manufactured as truly endless synchronous belts with no joint
  • Pitch lengths available up to 2250 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.18/each

Specifications

Dimensions

  • Belt Width
    14 mm
  • Overall Length
    960 mm
  • Overall Width  
    14 mm
  • Pitch
    10 mm
  • Pitch Length
    960 mm
  • Standard Width
    YES
  • Width
    0.551 in / 14 mm

Details

  • Additional Details
    Gates Synchro-Power™ polyurethane belts are designed for long-lasting and energy-efficient performance on both power transmission and linear applications. They are available in both endless and open-end versions in various sizes, constructions and tooth designs, handling a wide range of loads, speeds and applications.
  • Belt Back Side
    Smooth
  • Belt Section
    T10
  • Belt Type
    T10
  • Belt/Slab
    Belt
  • Color
    Blue
  • Cord Material
    Steel
  • End Type
    Endless
  • Manufacturer Catalog Number
    77622134
  • Manufacturer Upc Number
    072053915662
  • Material
    Polyurethane
  • Max Operating Temperature
    176 °F
  • Maximum Temperature
    +176°F / +80 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Teeth  
    96
  • Operating Temperature Range
    -22 to +176 °F
  • Reinforcing Cord Material
    Steel
  • Sided
    Single Sided
  • Static Conductive
    No
  • Tooth Form
    T Design
  • UPC_NO
    072053915662

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)