Motion
21-IDL-SPRK

GATES RUBBER CO
21-IDL-SPRK

7720-1510 Idler Roller Chain Sprocket - 8 mm Pitch, 32 Teeth
MI ITEM #00752041
MFR #21-IDL-SPRK
Price$451.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
21-IDL-SPRK

7720-1510 Idler Roller Chain Sprocket - 8 mm Pitch, 32 Teeth
MI ITEM #00752041
MFR #21-IDL-SPRK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$451.50/each

Specifications

Dimensions

  • Hub Diameter
    2-3/4 in
  • Outside Diameter
    3.1450 in
  • Pitch
    8 mm
  • Weight
    3.88 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Number Of Teeth
    32
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    072053190250

Overview

Mfr description
21-IDL-SPRK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought