Motion
36-IDL-SPRK

GATES RUBBER CO
36-IDL-SPRK

7720-1520 Idler Roller Chain Sprocket - 8 mm Pitch, 36 Teeth
Mi Item #00752042
MFR #36-IDL-SPRK
Price$716.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
36-IDL-SPRK

7720-1520 Idler Roller Chain Sprocket - 8 mm Pitch, 36 Teeth
Mi Item #00752042
MFR #36-IDL-SPRK

Mfr description
36 IDL SPRK W/SHAFT 7720-1520
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$716.88/each

Specifications

Dimensions

  • Outside Diameter
    3.5460 in
  • Pitch
    8 mm
  • Weight
    5.14 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Number Of Teeth
    36
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    072053190267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)