Motion
20-IDL-SPRK

GATES RUBBER CO
20-IDL-SPRK

7720-1600 Idler Roller Chain Sprocket - 14 mm Pitch, 30 Teeth
MI ITEM #00752044
MFR #20-IDL-SPRK
Price$862.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20-IDL-SPRK

7720-1600 Idler Roller Chain Sprocket - 14 mm Pitch, 30 Teeth
MI ITEM #00752044
MFR #20-IDL-SPRK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$862.52/each

Specifications

Dimensions

  • Hub Diameter
    4.38 in
  • Outside Diameter
    5.1530 in
  • Pitch
    14 mm
  • Weight
    12.55 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Number Of Teeth
    30
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    072053190281

Overview

Mfr description
20 IDL SPRK W/SHAFT 7720-1600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought