Motion
68-IDL-SPRK

GATES RUBBER CO
68-IDL-SPRK

7720-1620 Idler Roller Chain Sprocket - 14 mm Pitch, 34 Teeth
Mi Item #00752046
MFR #68-IDL-SPRK
Price$1,211.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
68-IDL-SPRK

7720-1620 Idler Roller Chain Sprocket - 14 mm Pitch, 34 Teeth
Mi Item #00752046
MFR #68-IDL-SPRK

Mfr description
68 IDL SPRK W/SHAFT 7720-1620
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,211.17/each

Specifications

Dimensions

  • Hub Diameter
    4.88 in
  • Outside Diameter
    5.8550 in
  • Pitch
    14 mm
  • Weight
    26.03 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Number Of Teeth
    34
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    072053190304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)