Motion
P1928M85

TB WOODS
P1928M85

Synchronous Plus Sprocket, 85 mm. Belt Width, 8 mm. Pitch, Bushing F, For Belt Type GT3;RPP
Mi Item #00752065
MFR #P1928M85
Price$3,010.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P1928M85

Synchronous Plus Sprocket, 85 mm. Belt Width, 8 mm. Pitch, Bushing F, For Belt Type GT3;RPP
Mi Item #00752065
MFR #P1928M85

Availability:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,010.70/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    85 mm
  • Bore Diameter  
    1 in to 3-15/16 in
  • Face Width
    3.75 in
  • Flange Outside Diameter  
    19.2 in
  • For Belt Width
    85 mm
  • Hub Diameter
    7.38 in
  • Length Through Bore  
    0.81 in
  • Outside Diameter
    19.2000 in
  • Pitch
    8 mm
  • Pitch Diameter
    19.249 in

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Upc Number
    698672580663
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    192
  • Pulley Construction
    Spoked
  • UPC_NO
    698672580663
Help us improve this product

Overview

Mfr description
P192-8M-85 F HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text