Motion
10DT5860
Synchronou & Timing Belt - DT5, 172 Teeth, Urethane Material
Mi Item #00752240
MFR #10DT5860
Price$30.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronou & Timing Belt - DT5, 172 Teeth, Urethane Material
Mi Item #00752240
MFR #10DT5860

Mfr description
10DT5860 DOUBLE SIDED TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.76/each

Specifications

Dimensions

  • Overall Length
    860 mm

Details

  • Belt Back Side
    Double Sided Teeth
  • Belt Type
    DT5
  • Cord Material
    Steel
  • Material
    Urethane
  • Number Of Teeth  
    172
  • Number Of Toothed Sides
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)