Overview
Mfr description
1B5V250 SHEAVE
- Combination Groove - All Browning B5V Sheaves permit the running of A, 4L, B, 5L & 5V Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
- Broad horsepower coverage - The B5V is available in 1 through 6 grooves allowing it to cover from 5 to 125 horsepower drives
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- New Casting design - The B5V castings were developed using CAD and Finite Elements Analysis to determine where to add and eliminate material.
Specifications
- Belt Section Size5V, A, B
- Number Of Grooves
- Outside Diameter
- Bore TypeSplit Taper Bushed
- Bushing SeriesB
- Bore DiameterBushing Required
- Keyway Size0.5000 in
- MaterialCast Iron
- Length Through Bore
- Face Width
- Bushing Bore Range0.500 - 2.438 in
- Datum Diameter24.6000 in (A) 25.0000 in (B)
- Pitch Diameter25.1000 in (5V) 24.8000 in (A) 25.3000 in (B)
- Manufacturer Catalog Number1B5V250
- Manufacturer Product Page
- CAD Drawing
- Manufacturer Upc Number662289033713
- UPC_NO662289033713
- Weight33.00 lbs
- Number Of Hubs1
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data