Motion
4B5V64

BROWNING
4B5V64

V-Belt Pulley - A, B, 5V Belt Section, 4 Groove, Bushing Required Bore Size, 6.6800 in O.D., Split Taper Bushed, B Series Bushing, Cast Iron Material
Mi Item #00753033
MFR #4B5V64
Price$359.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4B5V64

V-Belt Pulley - A, B, 5V Belt Section, 4 Groove, Bushing Required Bore Size, 6.6800 in O.D., Split Taper Bushed, B Series Bushing, Cast Iron Material
Mi Item #00753033
MFR #4B5V64

Mfr description
4B5V64 SHEAVE
  • Combination Groove - All Browning B5V Sheaves permit the running of A, 4L, B, 5L & 5V Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Broad horsepower coverage - The B5V is available in 1 through 6 grooves allowing it to cover from 5 to 125 horsepower drives
  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$359.29/each

Specifications

Dimensions

  • Belt Section Size
    5V, A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.500 - 2.438 in
  • Datum Diameter
    6.0000 in (A) 6.4000 in (B)
  • Face Width  
    3.1563 in
  • Keyway Size
    0.5000 in
  • Length Through Bore  
    1.9375 in
  • Outside Diameter  
    6.6800 in
  • Overall Width
    3.2031 in
  • Pitch Diameter
    6.5000 in (5V) 6.2000 in (A) 6.7000 in (B)
  • Weight
    12.51 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    B
  • CAD Drawing
  • Manufacturer Catalog Number
    4B5V64
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289037438
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    662289037438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)