Motion
2V92C110Q

BROWNING
2V92C110Q

V-Belt Pulleys - 11.4800 in OD, 2.1250 to 3.2500 in Width, 5.9500 in (3V) PD, 3.5000 in LTB
Mi Item #00753084
MFR #2V92C110Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2V92C110Q

V-Belt Pulleys - 11.4800 in OD, 2.1250 to 3.2500 in Width, 5.9500 in (3V) PD, 3.5000 in LTB
Mi Item #00753084
MFR #2V92C110Q

Mfr description
2V92C110Q VARIABLE SPEED PULLEY
  • Locking Ring - LVP sheaves have a patented locking ring design which provides positive locking.
  • Statically Balanced - All LVP sheaves are statically balanced to assure smooth, vibration free performance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    C
  • Bushing Size
    Q2
  • Face Width  
    2.1250 to 3.2500 in
  • Keyway Size
    0.5000 in
  • Length Through Bore
    3.5000 in
  • Outside Diameter  
    11.4800 in
  • Pitch Diameter
    5.9500 in (3V)
  • Weight
    47.75 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Face Type
    Grooved
  • Manufacturer Catalog Number
    2V92C110Q
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289212811
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Product Types
    MVP Sheaves
  • UPC_NO
    662289212811
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)