Motion
3M084060

BOSTON GEAR
3M084060

Synchronous Drive Belt - 3M, 3 mm Pitch, 252 mm Pitch Length, 6 mm Width, Neoprene Material
MI ITEM #00753149
MFR #3M084060
List Price$59.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
3M084060

Synchronous Drive Belt - 3M, 3 mm Pitch, 252 mm Pitch Length, 6 mm Width, Neoprene Material
MI ITEM #00753149
MFR #3M084060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.84/each for your price

Overview

Mfr description
3M084060 MINIATURE HTD TIMING BELT

Specifications

  • Belt Type
    3M
  • Pitch
    3 mm
  • Overall Length
    252 mm
  • Overall Width
  • Material
    Neoprene
  • Length
    9.9210 in, 252 mm
  • Width
    6 mm
  • Pitch Length
    252 mm
  • Operating Temperature Range
    18 to 85 °C
  • Max Operating Temperature
    85 °C
  • Belt Width
    6 mm
  • Type
    Timing Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text