Motion
3M096060

BOSTON GEAR
3M096060

Synchronous Drive Belt - 3M, 3 mm Pitch, 288 mm Pitch Length, 6 mm Width, Neoprene Material
Mi Item #00753157
MFR #3M096060
Price$65.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
3M096060

Synchronous Drive Belt - 3M, 3 mm Pitch, 288 mm Pitch Length, 6 mm Width, Neoprene Material
Mi Item #00753157
MFR #3M096060

Mfr description
3M096060 MINIATURE HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.37/each

Specifications

Dimensions

  • Belt Width
    6 mm
  • Length
    11.3390 in, 288 mm
  • Overall Length
    288 mm
  • Overall Width  
    6 mm
  • Pitch
    3 mm
  • Pitch Length
    288 mm
  • Width
    6 mm

Details

  • Belt Type
    3M
  • Material
    Neoprene
  • Max Operating Temperature
    85 °C
  • Operating Temperature Range
    18 to 85 °C
  • Type
    Timing Belt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)