Motion
3M068090

BOSTON GEAR
3M068090

Synchronous Drive Belt - 3M, 3 mm Pitch, 204 mm Pitch Length, 9 mm Width, Neoprene Material
Mi Item #00753216
MFR #3M068090
Price$80.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
3M068090

Synchronous Drive Belt - 3M, 3 mm Pitch, 204 mm Pitch Length, 9 mm Width, Neoprene Material
Mi Item #00753216
MFR #3M068090

Mfr description
3M068090 MINIATURE HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.09/each

Specifications

Dimensions

  • Belt Width
    9 mm
  • Length
    8.0310 in, 204 mm
  • Overall Length
    204 mm
  • Overall Width  
    9 mm
  • Pitch
    3 mm
  • Pitch Length
    204 mm
  • Width
    9 mm

Details

  • Belt Type
    3M
  • Material
    Neoprene
  • Max Operating Temperature
    85 °C
  • Operating Temperature Range
    18 to 85 °C
  • Type
    Timing Belt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)