Motion
3M106090

BOSTON GEAR
3M106090

Synchronous Drive Belt - 3M, 3 mm Pitch, 318 mm Pitch Length, 9 mm Width, Neoprene Material
MI ITEM #00753233
MFR #3M106090
Price$79.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
3M106090

Synchronous Drive Belt - 3M, 3 mm Pitch, 318 mm Pitch Length, 9 mm Width, Neoprene Material
MI ITEM #00753233
MFR #3M106090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.73/each

Specifications

Dimensions

  • Belt Width
    9 mm
  • Length
    12.5200 in, 318 mm
  • Overall Length
    318 mm
  • Overall Width  
    9 mm
  • Pitch
    3 mm
  • Pitch Length
    318 mm
  • Width
    9 mm

Details

  • Belt Type
    3M
  • Material
    Neoprene
  • Max Operating Temperature
    85 °C
  • Operating Temperature Range
    18 to 85 °C
  • Type
    Timing Belt

Overview

Mfr description
3M106090 MINIATURE HTD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought