Motion
3M167090

BOSTON GEAR
3M167090

Synchronous Drive Belt - 3M, 3 mm Pitch, 501 mm Pitch Length, 9 mm Width, Neoprene Material
MI ITEM #00753252
MFR #3M167090
List Price$100.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
3M167090

Synchronous Drive Belt - 3M, 3 mm Pitch, 501 mm Pitch Length, 9 mm Width, Neoprene Material
MI ITEM #00753252
MFR #3M167090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.67/each for your price

Overview

Mfr description
3M167090 MINIATURE HTD TIMING BELT

Specifications

  • Belt Type
    3M
  • Pitch
    3 mm
  • Overall Length
    501 mm
  • Overall Width
  • Material
    Neoprene
  • Length
    19.7240 in, 501 mm
  • Width
    9 mm
  • Pitch Length
    501 mm
  • Operating Temperature Range
    18 to 85 °C
  • Max Operating Temperature
    85 °C
  • Belt Width
    9 mm
  • Type
    Timing Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text