Motion
5M095090

BOSTON GEAR
5M095090

Synchronous Drive Belt - 5M, 5 mm Pitch, 475 mm Pitch Length, 9 mm Width, Neoprene Material
MI ITEM #00753282
MFR #5M095090
Your Price$120.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
5M095090

Synchronous Drive Belt - 5M, 5 mm Pitch, 475 mm Pitch Length, 9 mm Width, Neoprene Material
MI ITEM #00753282
MFR #5M095090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$120.91/each(List $139.05)

Overview

Mfr description
5M095090 HTD TIMING BELT 54373

Specifications

  • Belt Type
    5M
  • Pitch
    5 mm
  • Overall Length
    475 mm
  • Overall Width
  • Material
    Neoprene
  • Length
    18.7000 in, 475 mm
  • Width
    9 mm
  • Pitch Length
    475 mm
  • Operating Temperature Range
    18 to 85 °C
  • Max Operating Temperature
    85 °C
  • Belt Width
    9 mm
  • Type
    Timing Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text