Motion
5M120090

BOSTON GEAR
5M120090

Synchronous Drive Belt - 5M, 5 mm Pitch, 600 mm Pitch Length, 9 mm Width, Neoprene Material
MI ITEM #00753287
MFR #5M120090
List Price$149.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
5M120090

Synchronous Drive Belt - 5M, 5 mm Pitch, 600 mm Pitch Length, 9 mm Width, Neoprene Material
MI ITEM #00753287
MFR #5M120090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$149.61/each for your price

Overview

Mfr description
5M120090 HTD TIMING BELT 54378

Specifications

  • Belt Type
    5M
  • Pitch
    5 mm
  • Overall Length
    600 mm
  • Overall Width
  • Material
    Neoprene
  • Length
    23.6220 in, 600 mm
  • Width
    9 mm
  • Pitch Length
    600 mm
  • Operating Temperature Range
    18 to 85 °C
  • Max Operating Temperature
    85 °C
  • Belt Width
    9 mm
  • Type
    Timing Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text