Motion
5M134090

BOSTON GEAR
5M134090

Synchronous Drive Belt - 5M, 5 mm Pitch, 670 mm Pitch Length, 9 mm Width, Neoprene Material
MI ITEM #00753291
MFR #5M134090
List Price$161.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
5M134090

Synchronous Drive Belt - 5M, 5 mm Pitch, 670 mm Pitch Length, 9 mm Width, Neoprene Material
MI ITEM #00753291
MFR #5M134090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$161.37/each for your price

Overview

Mfr description
5M134090 HTD TIMING BELT 54382

Specifications

  • Belt Type
    5M
  • Pitch
    5 mm
  • Overall Length
    670 mm
  • Overall Width
  • Material
    Neoprene
  • Length
    26.3780 in, 670 mm
  • Width
    9 mm
  • Pitch Length
    670 mm
  • Operating Temperature Range
    18 to 85 °C
  • Max Operating Temperature
    85 °C
  • Belt Width
    9 mm
  • Type
    Timing Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text