Motion
5M142150

BOSTON GEAR
5M142150

Synchronous Drive Belt - 5M, 5 mm Pitch, 710 mm Pitch Length, 15 mm Width, Neoprene Material
Mi Item #00753327
MFR #5M142150
Price$195.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
5M142150

Synchronous Drive Belt - 5M, 5 mm Pitch, 710 mm Pitch Length, 15 mm Width, Neoprene Material
Mi Item #00753327
MFR #5M142150

Mfr description
5M142150 TIMING BELT 54424
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$195.69/each

Specifications

Dimensions

  • Belt Width
    15 mm
  • Length
    27.9530 in, 710 mm
  • Overall Length
    710 mm
  • Overall Width  
    15 mm
  • Pitch
    5 mm
  • Pitch Length
    710 mm
  • Width
    15 mm

Details

  • Belt Type
    5M
  • Material
    Neoprene
  • Max Operating Temperature
    85 °C
  • Operating Temperature Range
    18 to 85 °C
  • Type
    Timing Belt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)