Motion
5M185150

BOSTON GEAR
5M185150

Synchronous Drive Belt - 5M, 5 mm Pitch, 925 mm Pitch Length, 15 mm Width, Neoprene Material
Mi Item #00753335
MFR #5M185150
Price$326.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
5M185150

Synchronous Drive Belt - 5M, 5 mm Pitch, 925 mm Pitch Length, 15 mm Width, Neoprene Material
Mi Item #00753335
MFR #5M185150

Mfr description
5M185150 TIMING BELT 54432
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.21/each

Specifications

Dimensions

  • Belt Width
    15 mm
  • Length
    36.4170 in, 925 mm
  • Overall Length
    925 mm
  • Overall Width  
    15 mm
  • Pitch
    5 mm
  • Pitch Length
    925 mm
  • Width
    15 mm

Details

  • Belt Type
    5M
  • Material
    Neoprene
  • Max Operating Temperature
    85 °C
  • Operating Temperature Range
    18 to 85 °C
  • Type
    Timing Belt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)