Motion
PA3-038DF060

BOSTON GEAR
PA3-038DF060

0 - 1.4290 in Pitch, 0.2500 in Bore Dia., 1.3990 in OD
Mi Item #00753371
MFR #PA3-038DF060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PA3-038DF060

0 - 1.4290 in Pitch, 0.2500 in Bore Dia., 1.3990 in OD
Mi Item #00753371
MFR #PA3-038DF060

Mfr description
PA3038DF060 TIMING BELT PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • For Belt Width
    6 mm
  • Outside Diameter
    1.3990 in
  • Pitch  
    1.4290 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)