Motion
PA3-036NF090

BOSTON GEAR
PA3-036NF090

0 - 1.3530 in Pitch, 0.2500 in Bore Dia., 1.3230 in OD
MI ITEM #00753428
MFR #PA3-036NF090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PA3-036NF090

0 - 1.3530 in Pitch, 0.2500 in Bore Dia., 1.3230 in OD
MI ITEM #00753428
MFR #PA3-036NF090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • For Belt Width
    6 mm
  • Outside Diameter
    1.3230 in
  • Pitch  
    1.3530 in

Overview

Mfr description
PA3036NF090 TIMING BELT PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought