Motion
PL3-036SF090

BOSTON GEAR
PL3-036SF090

0 - 1.3530 in Pitch, 0.2500 in Bore Dia., 1.3230 in OD
Mi Item #00753453
MFR #PL3-036SF090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL3-036SF090

0 - 1.3530 in Pitch, 0.2500 in Bore Dia., 1.3230 in OD
Mi Item #00753453
MFR #PL3-036SF090

Mfr description
PL3036SF090 TIMING BELT PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • For Belt Width
    9 mm
  • Outside Diameter
    1.3230 in
  • Pitch  
    1.3530 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)