1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
PLB3-016SF090
0 - 0.6020 in Pitch, 0.1875 in Bore Dia., 0.5720 in OD
MI ITEM #
00753488
MFR #
PLB3-016SF090
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
BOSTON GEAR PLB3-016SF090
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
PLB3-016SF090
0 - 0.6020 in Pitch, 0.1875 in Bore Dia., 0.5720 in OD
MI ITEM #
00753488
MFR #
PLB3-016SF090
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore
Diameter
0.1875 in
For Belt Width
9 mm
Outside Diameter
0.5720 in
Pitch
0.6020 in
Overview
Mfr description
PLB3016SF090 TIMING BELT PULLEY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought