1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
PLB3-020SF09-3/16
0 - 3 mm Pitch, 0.1875 in Bore Dia., 0.7220 in OD
Mi Item #
00753495
MFR #
PLB3-020SF09-3/16
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
BOSTON GEAR PLB3-020SF09-3/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
PLB3-020SF09-3/16
0 - 3 mm Pitch, 0.1875 in Bore Dia., 0.7220 in OD
Mi Item #
00753495
MFR #
PLB3-020SF09-3/16
Mfr description
PLB3020SF090-3/16 TIMING BELT PULLEY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
0.1875 in
For Belt Width
9 mm
Outside Diameter
0.7220 in
Pitch
3 mm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items