Motion
PLB3-022SF09-3/16

BOSTON GEAR
PLB3-022SF09-3/16

0 - 0.8270 in Pitch, 0.1875 in Bore Dia., 0.7970 in OD
MI ITEM #00753497
MFR #PLB3-022SF09-3/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PLB3-022SF09-3/16

0 - 0.8270 in Pitch, 0.1875 in Bore Dia., 0.7970 in OD
MI ITEM #00753497
MFR #PLB3-022SF09-3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.1875 in
  • For Belt Width
    9 mm
  • Outside Diameter
    0.7970 in
  • Pitch  
    0.8270 in

Overview

Mfr description
PLB3022SF090-3/16 TIMING BELT PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought