Motion
PLB3-072SF09-1/2

BOSTON GEAR
PLB3-072SF09-1/2

PLB3-072SF09-1/2
MI ITEM #00753545
MFR #PLB3-072SF09-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PLB3-072SF09-1/2

PLB3-072SF09-1/2
MI ITEM #00753545
MFR #PLB3-072SF09-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    9 mm
  • Outside Diameter
    2.6770 in
  • Pitch  
    2.7070 in

Overview

Mfr description
PLB3072SF090-1/2 TIMING PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought