Motion
PLB3-080SF09-1/2

BOSTON GEAR
PLB3-080SF09-1/2

0 - 3.0080 in Pitch, 0.5000 in Bore Dia., 2.9780 in OD
MI ITEM #00753548
MFR #PLB3-080SF09-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PLB3-080SF09-1/2

0 - 3.0080 in Pitch, 0.5000 in Bore Dia., 2.9780 in OD
MI ITEM #00753548
MFR #PLB3-080SF09-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • For Belt Width
    9 mm
  • Outside Diameter
    2.9780 in
  • Pitch  
    3.0080 in

Overview

Mfr description
PLB3080SF090-1/2 TIMING PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought