Motion
PA5-014DF090

BOSTON GEAR
PA5-014DF090

PA5-014DF090
MI ITEM #00753579
MFR #PA5-014DF090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PA5-014DF090

PA5-014DF090
MI ITEM #00753579
MFR #PA5-014DF090

Mfr description
PA5014DF090 TIMING BELT PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    9 mm
  • Outside Diameter
    0.8320 in
  • Pitch  
    0.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)