1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
PA5-017NF090
0 - 5 mm Pitch, 0.2500 in Bore Dia., 1.0200 in OD
MI ITEM #
00753597
MFR #
PA5-017NF090
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
BOSTON GEAR PA5-017NF090
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
PA5-017NF090
0 - 5 mm Pitch, 0.2500 in Bore Dia., 1.0200 in OD
MI ITEM #
00753597
MFR #
PA5-017NF090
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PA5017NF090 TIMING BELT PULLEY
Specifications
Pitch
5 mm
Bore Diameter
0.2500 in
Outside Diameter
1.0200 in
For Belt Width
9 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data