Motion
PL5-013SF090

BOSTON GEAR
PL5-013SF090

0 - 5 mm Pitch, 0.1875 in Bore Dia., 0.7700 in OD
Mi Item #00753660
MFR #PL5-013SF090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL5-013SF090

0 - 5 mm Pitch, 0.1875 in Bore Dia., 0.7700 in OD
Mi Item #00753660
MFR #PL5-013SF090

Mfr description
PL5013SF090 TIMING BELT PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.1875 in
  • For Belt Width
    9 mm
  • Outside Diameter
    0.7700 in
  • Pitch  
    5 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)