Motion
PLB5-018SF09-5/16

BOSTON GEAR
PLB5-018SF09-5/16

PLB5-018SF09-5/16
MI ITEM #00753709
MFR #PLB5-018SF09-5/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PLB5-018SF09-5/16

PLB5-018SF09-5/16
MI ITEM #00753709
MFR #PLB5-018SF09-5/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    9 mm
  • Outside Diameter
    1.0830 in
  • Pitch  
    1.1250 in

Overview

Mfr description
PLB5018SF090-5/16 TIMING PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought