Motion
W228M12

TB WOODS
W228M12

High Torque Drive (htd) Belt Sprocket - QT, 8 mm Pitch, 12 mm Belt Width, 22 Teeth, Rough Stock
Mi Item #00754348
MFR #W228M12
Price$327.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W228M12

High Torque Drive (htd) Belt Sprocket - QT, 8 mm Pitch, 12 mm Belt Width, 22 Teeth, Rough Stock
Mi Item #00754348
MFR #W228M12

Mfr description
W228M12-MPB SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.92/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    12 mm
  • Bore Diameter  
    0.5000 in
  • Face Width
    21 mm
  • Flange Outside Diameter  
    2.56 in
  • For Belt Width
    12 mm
  • Hub Diameter
    1.62 in
  • Hub Projection
    0.62 in
  • Keyway Size
    1/8 x 1/16 in
  • Length Through Bore  
    1.45 in
  • Outside Diameter
    2.1520 in
  • Pitch
    8 mm
  • Pitch Diameter
    2.206 in
  • Weight
    0.90 lbs

Details

  • Belt Type
    QT
  • Bore Type
    Rough Stock
  • Material
    Cast Iron
  • Number Of Hubs
    1
  • Number Of Teeth  
    22
  • Pulley Construction
    Plain
  • UPC_NO
    698672581509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)