Motion
W228M22

TB WOODS
W228M22

QT Power Chain® Sprocket, 22 mm. Belt Width, 8 mm. Pitch, Bushing MPB, For Belt Type RPP
Mi Item #00754349
MFR #W228M22
Price$339.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W228M22

QT Power Chain® Sprocket, 22 mm. Belt Width, 8 mm. Pitch, Bushing MPB, For Belt Type RPP
Mi Item #00754349
MFR #W228M22

Mfr description
W228M22-MPB SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.32/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    22 mm
  • Face Width
    1.22 in
  • Flange Outside Diameter  
    2.15 in
  • For Belt Width
    22 mm
  • Length Through Bore  
    1.84 in
  • Outside Diameter
    2.1500 in
  • Pitch
    8 mm
  • Pitch Diameter
    2.206 in
  • Weight
    1.20 lbs

Details

  • Belt Type
    RPP
  • Bore Type
    Finished w/ No Keyway
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    698672581516
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    22
  • Pulley Construction
    Plain
  • UPC_NO
    698672581516
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)