Motion
W248M12

TB WOODS
W248M12

QT Power Chain® Sprocket, 12 mm. Belt Width, 8 mm. Pitch, Bushing JA R, For Belt Type RPP
MI ITEM #00754352
MFR #W248M12
Price$257.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W248M12

QT Power Chain® Sprocket, 12 mm. Belt Width, 8 mm. Pitch, Bushing JA R, For Belt Type RPP
MI ITEM #00754352
MFR #W248M12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$257.02/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    12 mm
  • Bore Diameter  
    1/2 in to 1-1/4 in
  • Face Width
    0.83 in
  • Flange Outside Diameter  
    2.35 in
  • For Belt Width
    12 mm
  • Length Through Bore  
    0.31 in
  • Outside Diameter
    2.3500 in
  • Pitch
    8 mm
  • Pitch Diameter
    2.406 in
  • Weight
    0.50 lbs

Details

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Bushing Series
    JA R
  • Manufacturer Upc Number
    698672581547
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    24
  • Pulley Construction
    Plain
  • UPC_NO
    698672581547

Overview

Mfr description
W248M12-JA SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text