Motion
W268M12

TB WOODS
W268M12

QT Power Chain® Sprocket, 12 mm. Belt Width, 8 mm. Pitch, Bushing JA R, For Belt Type RPP
MI ITEM #00754356
MFR #W268M12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W268M12

QT Power Chain® Sprocket, 12 mm. Belt Width, 8 mm. Pitch, Bushing JA R, For Belt Type RPP
MI ITEM #00754356
MFR #W268M12

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W268M12-JA SPKT

Specifications

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    12 mm
  • Number Of Teeth
  • Bushing Series
    JA R
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    0.83 in
  • Number Of Hubs
    0
  • Pitch Diameter
    2.607 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Material
    Ductile Iron
  • Weight
    0.60 lbs
  • Manufacturer Upc Number
    698672581585

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text