Motion
W268M22

TB WOODS
W268M22

QT Power Chain® Sprocket, 22 mm. Belt Width, 8 mm. Pitch, Bushing JA R, For Belt Type RPP
Mi Item #00754357
MFR #W268M22
Price$348.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W268M22

QT Power Chain® Sprocket, 22 mm. Belt Width, 8 mm. Pitch, Bushing JA R, For Belt Type RPP
Mi Item #00754357
MFR #W268M22

Mfr description
W268M22-JA SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$348.85/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    22 mm
  • Bore Diameter  
    1/2 in to 1-1/4 in
  • Face Width
    1.22 in
  • Flange Outside Diameter  
    2.55 in
  • For Belt Width
    22 mm
  • Length Through Bore  
    0.31 in
  • Outside Diameter
    2.5500 in
  • Pitch
    8 mm
  • Pitch Diameter
    2.607 in
  • Weight
    0.70 lbs

Details

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Bushing Series
    JA R
  • Manufacturer Upc Number
    698672581592
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    26
  • Pulley Construction
    Plain
  • UPC_NO
    698672581592
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)