Motion
W308M12

TB WOODS
W308M12

High Torque Drive (htd) Belt Sprocket - QT PowerChain, 8 mm Pitch, 12 mm Belt Width, 30 Teeth, QD Bushed, QT
Mi Item #00754364
MFR #W308M12
Price$390.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W308M12

High Torque Drive (htd) Belt Sprocket - QT PowerChain, 8 mm Pitch, 12 mm Belt Width, 30 Teeth, QD Bushed, QT
Mi Item #00754364
MFR #W308M12

Mfr description
W308M12-QT SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.65/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    12 mm
  • Bore Diameter  
    1/2 to 1-1/2 in
  • Face Width
    21 in
  • Flange Outside Diameter  
    3.35 in
  • For Belt Width
    12 mm
  • Length Through Bore  
    1-1/4 in
  • Outside Diameter
    2.9580 in
  • Pitch
    8 mm
  • Pitch Diameter
    3.008 in
  • Weight
    0.90 lbs

Details

  • Belt Type
    QT PowerChain
  • Bore Type
    QD Bushed
  • Bushing Series
    QT
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    30
  • Pulley Construction
    Plain
  • UPC_NO
    698672581660
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)