Motion
W308M22

TB WOODS
W308M22

QT Power Chain® Sprocket, 22 mm. Belt Width, 8 mm. Pitch, Bushing QT, For Belt Type RPP
Mi Item #00754365
MFR #W308M22
Price$382.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W308M22

QT Power Chain® Sprocket, 22 mm. Belt Width, 8 mm. Pitch, Bushing QT, For Belt Type RPP
Mi Item #00754365
MFR #W308M22

Mfr description
W308M22-QT SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$382.80/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    22 mm
  • Bore Diameter  
    1/2 in to 1-1/2 in
  • Face Width
    1.22 in
  • Flange Outside Diameter  
    2.95 in
  • For Belt Width
    22 mm
  • Length Through Bore  
    0.25 in
  • Outside Diameter
    2.9500 in
  • Pitch
    8 mm
  • Pitch Diameter
    3.008 in
  • Weight
    1.30 lbs

Details

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Bushing Series
    QT
  • Manufacturer Upc Number
    698672581677
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    30
  • Pulley Construction
    Plain
  • UPC_NO
    698672581677
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)