Motion
W388M12

TB WOODS
W388M12

QT Power Chain® Sprocket, 12 mm. Belt Width, 8 mm. Pitch, Bushing SH, For Belt Type RPP
Mi Item #00754380
MFR #W388M12
Price$472.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W388M12

QT Power Chain® Sprocket, 12 mm. Belt Width, 8 mm. Pitch, Bushing SH, For Belt Type RPP
Mi Item #00754380
MFR #W388M12

Mfr description
W388M12-SH SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$472.69/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    12 mm
  • Bore Diameter  
    1/2 in to 1-5/8 in
  • Face Width
    0.83 in
  • Flange Outside Diameter  
    3.76 in
  • For Belt Width
    12 mm
  • Length Through Bore  
    0.38 in
  • Outside Diameter
    3.7600 in
  • Pitch
    8 mm
  • Pitch Diameter
    3.81 in
  • Weight
    1.60 lbs

Details

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Manufacturer Upc Number
    698672581820
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    38
  • Pulley Construction
    Plain
  • UPC_NO
    698672581820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)