Motion
W488M35

TB WOODS
W488M35

High Torque Drive (htd) Belt Sprocket - QT PowerChain, 8 mm Pitch, 35 mm Belt Width, 48 Teeth, QD Bushed, SD
Mi Item #00754394
MFR #W488M35
Price$520.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W488M35

High Torque Drive (htd) Belt Sprocket - QT PowerChain, 8 mm Pitch, 35 mm Belt Width, 48 Teeth, QD Bushed, SD
Mi Item #00754394
MFR #W488M35

Mfr description
W488M35-SD SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$520.46/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    35 mm
  • Bore Diameter  
    1/2 to 2 in
  • Face Width
    44 in
  • Flange Outside Diameter  
    5.16 in
  • For Belt Width
    35 mm
  • Length Through Bore  
    1.81 in
  • Outside Diameter
    4.7580 in
  • Pitch
    8 mm
  • Pitch Diameter
    4.812 in
  • Weight
    4.90 lbs

Details

  • Belt Type
    QT PowerChain
  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    48
  • Pulley Construction
    Plain
  • UPC_NO
    698672581967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)