Motion
W488M60

TB WOODS
W488M60

QT Power Chain® Sprocket, 60 mm. Belt Width, 8 mm. Pitch, Bushing SFL, For Belt Type RPP
MI ITEM #00754395
MFR #W488M60
Your Price$717.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W488M60

QT Power Chain® Sprocket, 60 mm. Belt Width, 8 mm. Pitch, Bushing SFL, For Belt Type RPP
MI ITEM #00754395
MFR #W488M60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$717.82/each(List $799.87)

Overview

Mfr description
W488M60-SFL SPKT

Specifications

  • Belt Type
    QT PowerChain
  • Bore Type
    QD Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    60 mm
  • Number Of Teeth
  • Bushing Series
    SF
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    70 in
  • Number Of Hubs
    0
  • Outside Diameter
    4.758 in
  • Pitch Diameter
    4.812 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Material
    Ductile Iron
  • Weight
    6.00 lbs
  • UPC_NO
    698672581974

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text