Motion
W568M60

TB WOODS
W568M60

QT Power Chain® Sprocket, 60 mm. Belt Width, 8 mm. Pitch, Bushing EL, For Belt Type RPP
Mi Item #00754399
MFR #W568M60
Price$871.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W568M60

QT Power Chain® Sprocket, 60 mm. Belt Width, 8 mm. Pitch, Bushing EL, For Belt Type RPP
Mi Item #00754399
MFR #W568M60

Mfr description
W568M60-EL SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$871.61/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    60 mm
  • Bore Diameter  
    7/8 in to 2-7/8 in
  • Face Width
    2.76 in
  • Flange Outside Diameter  
    5.56 in
  • For Belt Width
    60 mm
  • Outside Diameter
    5.5625 in
  • Pitch
    8 mm
  • Pitch Diameter
    5.614 in
  • Weight
    8.40 lbs

Details

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Bushing Series
    EL
  • Manufacturer Upc Number
    698672582018
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    56
  • Pulley Construction
    Plain
  • UPC_NO
    698672582018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)