Motion
W648M22

TB WOODS
W648M22

QT Power Chain® Sprocket, 22 mm. Belt Width, 8 mm. Pitch, Bushing SDS, For Belt Type RPP
MI ITEM #00754401
MFR #W648M22
List Price$709.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W648M22

QT Power Chain® Sprocket, 22 mm. Belt Width, 8 mm. Pitch, Bushing SDS, For Belt Type RPP
MI ITEM #00754401
MFR #W648M22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$709.93/each for your price

Overview

Mfr description
W648M22-SDS SPKT

Specifications

  • Belt Type
    QT PowerChain
  • Bore Type
    QD Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    22 mm
  • Number Of Teeth
  • Bushing Series
    SDS
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    31 in
  • Number Of Hubs
    2
  • Outside Diameter
    6.362 in
  • Pitch Diameter
    6.416 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Material
    Cast Iron
  • Weight
    6.10 lbs
  • UPC_NO
    698672582032

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text