Motion
W728M12

TB WOODS
W728M12

QT Power Chain® Sprocket, 12 mm. Belt Width, 8 mm. Pitch, Bushing SDS, For Belt Type RPP
Mi Item #00754404
MFR #W728M12
Price$1,414.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W728M12

QT Power Chain® Sprocket, 12 mm. Belt Width, 8 mm. Pitch, Bushing SDS, For Belt Type RPP
Mi Item #00754404
MFR #W728M12

Mfr description
W728M12-SDS SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,414.94/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    12 mm
  • Bore Diameter  
    1/2 in to 1-15/16 in
  • Face Width
    0.83 in
  • Flange Outside Diameter  
    7.16 in
  • For Belt Width
    12 mm
  • Hub Diameter
    3.75 in
  • Length Through Bore  
    0.44 in
  • Outside Diameter
    7.1640 in
  • Pitch
    8 mm
  • Pitch Diameter
    7.218 in
  • Weight
    5.10 lbs

Details

  • Belt Type
    RPP
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Manufacturer Upc Number
    698672582063
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    72
  • Pulley Construction
    Webbed
  • UPC_NO
    698672582063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)